Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB957714

MPN #: VRC8WSK

Elkay VRC8WSK ezH2O Vandal Resistant Water Bottle Filling Station, Stainless Steel

Product Description
The Elkay EZH2O® Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing dependency on disposable plastic bottles. Vandal-resistant cooler and bottle filling station in a consolidated space saving ADA compliant design. Pushbutton activation with automatic 20-second shut-off timer on bottle filler.

Features:

  • Ideal for heavy-use installations such as educational and indoor recreational facilities.
  • Vandal-resistant, push-button activation for both the bottle filler and the water cooler.
  • Fill rate is 1.1 GPM.
  • Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste.
  • Laminar flow provides clean fill with minimal splash.
  • Vandal-resistant bubblers feature chrome-plated integral hood guard to prevent contamination from other users, airborne deposits and tampering.
  • Rated for indoor/outdoor use.
PRICE
$2,900.99

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16-5/16 in
Depth18-9/16 in
Height38-13/16 in

Product Details

Number of Stations1
Vandal Resistant BubblerYes
MaterialStainless Steel
Glass FillerNo
Standard Bubbler Stations1
Manufacturers Part NumberVRC8WSK
FilterNot Included
Installation TypeOn-Wall
Indoor/OutdoorIndoor/Outdoor
Fountain ActivationPush Button
BrandElkay
RefrigeratedYes
Bottle Filling ActivationPush Button
Chilling Capacity8 gal/hr
ColorSilver
Amperage5 A
Hertz60 Hz
Voltage115 V
Vandal ResistantYes

Compliance & Certifications

ADA CompliantYes
NSF CertifiedYes
Green AccreditationYes