Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB639788N

MPN #: LZWSRK

Elkay EZH2O Water Bottle Filling Retrofit Kit, Filtered

Product Description
The Elkay EZH2O® Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing dependency on disposable plastic bottles. Designed to retrofit existing 115V pushbar-activated EZ style water coolers. Bottle Filler features sanitary no-touch sensor activation with automatic 20-second shut-off timer.

Features:

  • Touchless, sensor activation (bottle filler) designed for easy use; retrofits existing EZ 115V style coolers.
  • Fill rate is 1.5 GPM.
  • Visual filter monitor with LED filter status indicator for when filter change is necessary.
  • The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Green Ticker informs user of number of 20 oz. plastic water bottles saved from waste.
  • Laminar flow provides clean fill with minimal splash.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real drain system eliminates standing water.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Rated for indoor use.
PRICE
$1,049.00

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-9/16 in

Product Details

RefrigeratedNo
Bottle Filling ActivationTouchless Sensor
ColorGray
Hertz60 Hz
For Use WithElkay EZ, LZ Series Pushbar Water Coolers
Number of Stations1
Voltage115 V
Vandal Resistant BubblerNo
MaterialStainless Steel
Manufacturers Part NumberLZWSRK
FilterIncluded
Installation TypeRetrofit
Indoor/OutdoorIndoor
Vandal ResistantNo
BrandElkay

Compliance & Certifications

Green AccreditationNo
ADA CompliantYes
NSF CertifiedYes