Elima-Draft ELMDFTCOMFILR3488 Replacement Filters for Commercial Filtration Cover- 3 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Elima-Draft ELMDFTCOMFILR3464 Replacement Filters for Commercial Filtration Cover- 3 Pack
Replacement filters for use with Filtration Vent cover ELMDFTCOMFIL3463. Made of 100% Polyester (PET) fibers, these have a progressive, thermo-bonded structure. Synthetic coarse filter media.
Replacement filters for use with Filtration Vent cover ELMDFTCOMFIL3463. Made of 100% Polyester (PET) fibers, these have a progressive, thermo-bonded structure. Synthetic coarse filter media.
PRICE
$52.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Height | 1/4 in |
| Weight | 0 lbs |
| For Diffuser Size | 24"x 24" |
Product Details
| Diffuser Style | Square |
| Type | Accessory |
| Includes | 3-Pack |
| Material | Polyester Fiber |
| Color | White |
| Manufacturers Part Number | ELMDFTCOMFILR3488 |
| Brand | Elima-Draft |