Replacement Door and Main Pre-filters (Pack of 6) for the Air Science® Safekeeper® Forensic Evidence Drying Cabinet.
Air Science® Replacement Door and Main Pre-filters, Pack of 6
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | ASTM-PRF |
| Type | Replacement Filter |
| For Use With | Air Science® Safekeeper® (ordered 2005 - current) |
| Package Quantity | 6 |
| Color | White |
| Brand | Air Science |
Related Products
HEMCO® LE AireStream Fume Hood with Explosion Proof Light, 60"W x 32"D x 48"H Features: UniFlow LE Fume Hood is constructed of chemical resistant non-metallic composite fiberglass Interior fume chamber is molded one piece seamless with all corners coved Fume hood is equipped with an explosion proof vapor tight light fixture, Class I, Div II, Group A,B,C & D, Class II, Div II, Group F & G 115V/60Hz. U.L. listed fixture is installed, but not wired. Must be wired to comply with local codes. Light switch NOT included Vertical slide tempered glass sash with chemical resistant PVC sash frame ...
2ft wide ducted fume hood with one 6"OD exhaust collar. External blower required. External blower required. Air Science® Purair® DUCTED Basic Fume Hoods are exterior-venting exhaust hoods designed to protect personnel from exposure to hazardous agents and toxic chemicals in various applications. Purair Ducted Basic Fume Hoods are ideal for applications that generate high volumes of volatile organic compounds and toxic chemicals, gases, or powders on the work surface. As a ducted fume hood, the Purair Ducted Basic utilizes an external ducting system. The air intake face velocity can be ...
These units are designed to meet the demanding requirements for scientific and laboratory research. Advanced engineered design incorporates the latest in cabinet, refrigeration, temperature control and monitoring features. Provides energy efficient, convenient, safe and reliable performance for optimal storage temperature environments necessary for a wide range of life science, pharmacy, biological, medical, clinical, and industrial applications. Models include a Proportional Integral Derivative (PID) Controller with LCD Display, three stainless steel sliding tray shelves (per door), ...
Polymerase chain reaction (PCR) is a simple and inexpensive technique to make multiple copies of a targeted nucleotide sequence from a DNA sample and to amplify sequences from small samples. This technique is widely used in genetics laboratories that work with DNA and RNA. Because PCR amplification is extremely sensitive to contamination, prevention of contamination requires good laboratory practices to minimize external or cross-contamination during reagent preparation, sample preparation and sample amplification. The Purair® PCR laminar flow cabinet employs the Air Science® ...
HEMCO® Wall Canopy Hood, 48"W x 30"D x 18"H Features: Designed to collect & exhaust corrosive vapors, heat, steam and odors when mounted over water baths, hot plates, or portable equipment Made from chemical resistant composite materials Canopy hoods are lightweight and can be wall-mounted or suspended from the ceiling over island locations Smooth glass surface of Canopy Fume Hood provides superior chemical, corrosion and heat resistance UniFlow technology provides uniform air flow with less turbulence Canopy hood is molded one piece seamless of chemical resistant Flame retardant non ...