x

Take 15% off your entire order!

Offer applied at checkout

Em-Lok Copper Gard 4"

Em-Lok Copper Gard 4"

Item #: WBB359829

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 24

Price: $5.00

Save $0.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

EM-LOK COPPER GARD 4"

EPOXY COATED (COPPER-GARD) COPPER TUBING "EMLOK" ADJUSTABLE SWIVEL RING HANGER - Designed for the suspension of non-insulated, stationary copper lines.

  • DIMENSION C 6-15/16
  • PIPE SIZE 4"
  • MAX REC LOAD LBS. 650
  • DIMENSION F 1-11/16
  • TUBE OD 4.125
  • DIMENSION A 1/2
  • WEIGHT LBS 0.41
  • CONSTRUCTION Carbon Steel
  • DIMENSION G 1-1/16
  • DIMENSION E 3-3/4
  • DIMENSION B 4-13/16
  • MATERIAL SIZE 14ga x 1.00
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

24 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Em-Lok Copper Gard 4"

Em-Lok Copper Gard 4"

Item #: WBB359829

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant