x

Take 15% off your entire order!

Offer applied at checkout

Em-Lok Ips Galvanized 4"

Em-Lok Ips Galvanized 4"

Item #: WBB359773

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 16

Price: $7.45

Save $0.37 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

EM-LOK IPS GALV 4"

"EM-LOK" ADJUSTABLE SWIVEL RING HANGER - Designed for the suspension of non-insulated, stationary copper lines.

  • PIPE OD 4.5
  • DIMENSION G 1-1/8
  • DIMENSION C 7-1/8
  • DIMENSION E 3-7/8
  • DIMENSION B 4-5/16
  • MATERIAL SIZE 13ga x 3/4
  • DIMENSION F 1-1/4
  • DIMENSION A 5/8
  • WEIGHT LBS 0.43
  • PIPE SIZE INCHES 4
  • CONSTRUCTION Carbon Steel - Galvanized
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

16 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Em-Lok Ips Galvanized 4"

Em-Lok Ips Galvanized 4"

Item #: WBB359773

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant