Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB2078947

MPN #: EM31158

Baldor-Reliance EM31158 3HP 3600RPM 56H Frame 3PH 230/460V, ODP, Rigid, Premium Efficiency

Product Description
Baldor-Reliance 3-Phase ODP motors are in accordance with the Small Motor Rule implemented by the Department of Energy. These motors feature copper windings, ball bearings, heavy duty steel and cast iron frames. Super-E® motors have NEMA Premium® Efficiency and a 3 year warranty.

Features:
  • Compressors
  • Pumps
  • Conveyors
  • Machine Tools
  • And other General Purpose 3-Phase applications
PRICE
$865.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight50
Opposite End Bearing Size6203
Drive End Bearing Size6205

Product Details

Motor RPM 60 Hertz3600 rpm
Mounting LocationRigid
Power Factor at Full Load89
Degree of ProtectionIP22
Phase3
Manufacturers Part NumberEM31158
EnclosureODP
Service Factor1.15
BrandBaldor-Reliance
Insulation ClassF
Horsepower3 HP
Efficiency TypePremium
Frame56H
Hertz60 Hz
Enclosure TypeOpen/Drip Proof
Voltage230/460 V
Full Load Efficiency85.5
Nameplate RPM3450 rpm
Full Load Amps7.6/3.8 A
DutyContinuous
Poles2
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Warranty

Warranty3 yr