- Century
- Condenser Fan
- 1/6 HP
- 1075 RPM
- Totally Enclosed
- 208-230V
Century EM3727F, Condenser Fan, 1/6 HP, 1075 RPM, 208-230V, Totally Enclosed
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$149.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2 lbs |
Product Details
| Horsepower | 1/125 HP |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1550 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Pump Bracket |
| Voltage | 115 V |
| Phase | 1 |
| Description | Unit Bearing |
| Full Load Amps | 0.41 A |
| Manufacturers Part Number | EC-6W115 |
| Enclosure | Totally Enclosed |
| Rated RPM | 1550 |
| RPM Range | 1550 rpm |
| Brand | Rotom |