- Century
- Condenser Fan
- 1/3 HP
- 1075 RPM
- Totally Enclosed
- 208-230V
Century EM3729F, Condenser Fan, 1/3 HP, 1075 RPM, 208-230V, Totally Enclosed
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$189.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 28 lbs |
Product Details
| Run Capacitor Microfarads | 7.5 |
| Horsepower | 1/4 HP |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1075 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Belly Band |
| Voltage | 115 V |
| Phase | 1 |
| Description | Blower Motor |
| Manufacturers Part Number | EM3583 |
| Enclosure | Open |
| Rated RPM | 1075 |
| RPM Range | 1075 rpm |
| Brand | Century |