Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Embassy Industries

Model # :WBB305178

MPN #: 55HAV-3029

Embassy HAV-88-3 2 Speed Fan Switch 55HAV-3029

Product Description
This Speed Fan Switch is for use with the 8,800 BTU/hr Hide-A-Vector3. 5 Year Limited Warranty. For use with Embassy Heaters manufactured after 2008. For older units contact Global Industrial with a complete model number or approximate date of manufacture.Made in the USA.

PRICE
$17.50

Min. purchase quantity is 4
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeSwitch
Package Quantity1
DescriptionSpeed Fan Switch
Manufacturers Part Number55HAV-3029
For Use WithHide-A-Vector Kickspace Heaters
BrandEmbassy Industries

Warranty

Warranty5 yr