wall joiner 5 inch
Embassy Swj-5 Wall Joiner 5 Inch 5612945594
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 5 in |
| Width | 3-3/4 in |
| Height | 9-1/8 in |
Product Details
| Manufacturers Part Number | 5612945594 |
| Type | Accessory |
| Brand | Embassy Industries |
Related Products
Modine Vertical Unit Heater V333S01, 333000 BTU, 5980 CFM, 115V Vertical delivery unit heaters are ideal for heating buildings with high ceilings or areas that require the heater to be mounted above obstructions such as crane ways. Selection from a variety of heat throw patterns is made easy by choosing from four types of air deflectors. Heat throw patterns range from a high-velocity narrow jet to a gentle-velocity broad based cone of heated air. Must be installed by a licensed contractor. ETL Listed. MADE IN U.S.A. 1 Year Limited Warranty. Click below to view the following:
Slant Fin 3' Hydronic Complete Baseboard 30 Series Ideal for high quality installations in homes, apartments and light commercial applications. This baseboard heater features a super strong galvanized steel enclosure with nu-white powder coat finish that resists rust and maintains its shape and beauty. Support brackets are uniquely engineered for superior strength. Accommodates return line. Flared element tubes facilitate joining sections. 1-3/4" floor-to-front cover opening promotes good air circulation for effective convection heating. Fully modulating, pivot mounted damper helps ...
Slant Fin 2' Hydronic Complete Baseboard 30 Series Ideal for high quality installations in homes, apartments and light commercial applications. This baseboard heater features a super strong galvanized steel enclosure with nu-white powder coat finish that resists rust and maintains its shape and beauty. Support brackets are uniquely engineered for superior strength. Accommodates return line. Flared element tubes facilitate joining sections. 1-3/4" floor-to-front cover opening promotes good air circulation for effective convection heating. Fully modulating, pivot mounted damper helps ...
Embassy 72" Panel Track Heater w/ 3/4" Element The Panel-Track baseboard heater is ideal for any type of residential or light commercial installation. With its rugged front panel, efficient operation, superior design and ease of installation, Panel-Track is the culmination of more than 40 years of research and development by Embassy's heating specialists and engineers making it the baseboard of choice by today's heating professionals. Includes front cover, back panel, damper, brackets, splicer sets & 3/4" element. Units are equipped for a return line. The bracket is designed to accept ...
Embassy 60" Panel Track Heater w/ 3/4" Element The Panel-Track baseboard heater is ideal for any type of residential or light commercial installation. With its rugged front panel, efficient operation, superior design and ease of installation, Panel-Track is the culmination of more than 40 years of research and development by Embassy's heating specialists and engineers making it the baseboard of choice by today's heating professionals. Includes front cover, back panel, damper, brackets, splicer sets & 3/4" element. Units are equipped for a return line. The bracket is designed to accept ...