Embassy KCCS-L Slotted End Cap 3' Left 5612275821
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 3 in |
| Width | 2-5/8 in |
| Height | 7-3/4 in |
Product Details
| Manufacturers Part Number | 5612275821 |
| Type | Accessory |
| Brand | Embassy Industries |
Related Products
NeatHeat baseboard front cover is made of polymer and the end caps are ABS plastic. They are melt proof until approximately 460 degrees F. Not intended for use with electric baseboard heat. You can save yourself up to $75 per hour in labor plus the cost of material by installing NeatHeat instead of having a plumber install new baseboard throughout your home. You can install NeatHeat throughout the entire property in less time and without specials tools as it snaps on over the existing baseboard heater. NeatHeat will never rust or need replacing. It doesn't have any sharp edges and helps ...
Slant Fin 3' Hydronic Complete Baseboard 30 Series Ideal for high quality installations in homes, apartments and light commercial applications. This baseboard heater features a super strong galvanized steel enclosure with nu-white powder coat finish that resists rust and maintains its shape and beauty. Support brackets are uniquely engineered for superior strength. Accommodates return line. Flared element tubes facilitate joining sections. 1-3/4" floor-to-front cover opening promotes good air circulation for effective convection heating. Fully modulating, pivot mounted damper helps ...
Slant Fin 2' Hydronic Complete Baseboard 30 Series Ideal for high quality installations in homes, apartments and light commercial applications. This baseboard heater features a super strong galvanized steel enclosure with nu-white powder coat finish that resists rust and maintains its shape and beauty. Support brackets are uniquely engineered for superior strength. Accommodates return line. Flared element tubes facilitate joining sections. 1-3/4" floor-to-front cover opening promotes good air circulation for effective convection heating. Fully modulating, pivot mounted damper helps ...
The Panel-Track baseboard cover is ideal for any type of residential or light commercial installation. With its rugged front panel, efficient operation, superior design and ease of installation, Panel-Track is the culmination of more than 40 years of research and development by Embassy's heating specialists and engineers making it the baseboard of choice by today's heating professionals. Includes front cover, back panel, damper, splicer sets & support brackets. 18 Month Limited Warranty.
Embassy 72" Panel Track Heater w/ 3/4" Element The Panel-Track baseboard heater is ideal for any type of residential or light commercial installation. With its rugged front panel, efficient operation, superior design and ease of installation, Panel-Track is the culmination of more than 40 years of research and development by Embassy's heating specialists and engineers making it the baseboard of choice by today's heating professionals. Includes front cover, back panel, damper, brackets, splicer sets & 3/4" element. Units are equipped for a return line. The bracket is designed to accept ...