Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bel-Art

Model # :WBB2384362

MPN #: 248650000

Bel-Art Emergency Eye Wash Safety Station With 1 Empty Bottle, 500ml, 16 oz.

Product Description
Bel-Art Emergency Eye Wash Safety Station; With 1 Empty Bottle, 500ml, 16 oz.

Our easily recognized Eye Wash Stations come complete with eye wash bottles, mirror, and instructions for use and service. A bracket holds the bottles securely in place, yet the bottles are easily released when pulled out. This fluid delivery system features a built-in eye cup that allows the injured person to be treated in any position, whether standing, sitting, or lying down and provides effective and immediate eye irrigation. U.S. Patent 6,540,726.

Features:

  • Shipped with empty bottles; can be filled with your favorite Sterile Eye Wash Solution Refills
  • Quick instruction diagrams on the bottle and station confirm how to use the eyewash bottle
  • Includes a mirror and multi-language directions on the station (English, French, German and Spanish)
  • Single station dimensions: 44.5W x 38H cm (17-1/2 x 15")
  • Hardware not included
PRICE
$85.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/2 in
Depth15 in
Size16 oz.

Product Details

TypeSingle Bottle Eyewash Station
Mounting LocationPortable Self Contained Wall Mount
IncludesIncludes Station And Empty Eye Wash Bottles
MaterialPlastic
Package Quantity1
DescriptionSingle Bottle Emergency Eye Wash Safety Station
ColorGreen
Manufacturers Part Number248650000
BrandBel-Art