G1902BC Safety station combines eye wash and shower from a single water outlet. Stay-open ball valves. 10" safety orange ABS plastic shower head delivers 30 GPM at 30 PSI. Spray pattern is 20" in diameter at 60" above floor. Stainless steel pull rod is easily located and grasped in an emergency. Eye wash is activated by a ½" IPS chrome plated brass stay-open ball valve with cast aluminum flag handle. Activating eye wash valve also opens stainless steel bowl cover, which covers the entire bowl while not in use. 12" Stainless steel bowl acts like a sink to drain water away. Unit comes with orange ABS pipe covering for high visibility. Unit meets ANSI Z358.1 standard as primary eye wash and emergency shower. Complete with ANSI compliant identification sign
Guardian Equipment Safety Station with Eye Wash Stainless Steel Bowl and Cover, G1902BC
|
Questions & Answers (0)
Product Description
PRICE
$1,325.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shower Head Diameter | 10" |
| Bowl Diameter | 11-1/2 in |
| Inlet Size | 1-1/4 NPT Female in |
Product Details
| Type | All Purpose Station |
| Color | Silver |
| Shower Head Material | ABS Plastic |
| Eye/Face Wash Activator | Pull Handle |
| Mounting Location | Floor Mounted |
| Includes | Hinged Dust Cover |
| Material | Stainless Steel/ABS Plastic |
| Description | Safety Station, Eyewash And Drench Shower, With Cover |
| Bowl Material | Stainless Steel |
| Manufacturers Part Number | G1902BC |
| Bowl Color Family | Orange |
| Brand | Guardian Equipment |
Compliance & Certifications
| ANSI Certification | Meets ANSI Z358.1-2014 |
| ADA Compliant | No |