Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WBB3186064

Global Industrial™ Emergency Mixing Valve, 1/2" Inlet Connection, Brass, 28 GPM

Product Description
✓ Precisely blends hot & cold water to deliver consistent tepid temperature
✓ Maintains a high rate in both normal and bypass modes
✓ Compatible with eyewash stations, drench showers, & dual-purpose eyewash/drench hose assemblies

Provide safer, more controlled water temperatures during emergency rinse applications with the Global Industrial® Emergency Mixing Valve. Constructed from durable brass, this valve is designed to supply emergency wash fixtures, such as drench showers and eyewash stations, with tempered water. It delivers a high flow rate in both normal and bypass modes-even during a hot water failure-and automatically shuts off completely if cold water is lost to help prevent scalding. This unit features a wide inlet temperature range and a low minimum flow requirement, making it reliable across different climates and ideal for use in industrial facilities, warehouses, manufacturing plants, laboratories, and more.

  • 125 PSI max operating pressure
  • Multi-fixture compatibility
  • Inlet and outlet connection: 1/2" x 14 NPT
  • Ideal for facility maintenance teams, safety/EHS managers, plumbing contractors, and plant managers
  • PRICE
    $379.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Inlet Connection1/2" x 14 NPT in
    Outlet Connection1/2" x 14 NPT in

    Product Details

    Flow Rate28 gal/min
    TypeEmergency Valves
    MaterialBrass
    Package Quantity1
    ColorBrass
    Temperature Range Min65°F
    Manufacturers Part NumberB3186064
    Temperature Range Max95°F
    BrandGlobal Industrial
    Max Pressure125 psi