Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Satco

Model # :WBB439796

MPN #: 60-346

Satco 60-346 Empire 3 Light - 21" - Vanity w/ Alabaster Glass Bell Shades Old Bronze

Product Description
Empire - 3 Light - 21" - Vanity - w/ Alabaster Glass Bell Shades

This Empire Three Light Vanity fixture is beautifully finished in Old Bronze and accented by Alabaster glass. This fixture uses (3) 100W A19 max./Medium base bulbs.

PRICE
$93.99

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20-1/2 in
Depth8 in
Height6-1/8 in

Product Details

StyleEmpire
Package Quantity1
ColorBrown
Manufacturers Part Number60-346
Number of Lights3
BrandSatco