Satco 60-350 Empire 3 Light - 21" - Vanity w/ Alabaster Glass Bell Shades Polished Brass
Write a Review
|
Questions & Answers (0)
Product Description
Empire - 3 Light - 21" - Vanity - w/ Alabaster Glass Bell Shades
This Empire Three Light Vanity fixture is beautifully finished in Polished Brass and accented by Alabaster glass. This fixture uses (3) 100W A19 max./Medium base bulbs.
This Empire Three Light Vanity fixture is beautifully finished in Polished Brass and accented by Alabaster glass. This fixture uses (3) 100W A19 max./Medium base bulbs.
PRICE
$101.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/2 in |
| Depth | 8 in |
| Height | 6-1/8 in |
Product Details
| Style | Empire |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 60-350 |
| Number of Lights | 3 |
| Brand | Satco |