Tops® Employee Record Master File Jackets, 1" Expansion, 25-3/4" x 9-1/2", Manila, 15/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Effectively organize all pertinent personnel documents for each employee. Form design on outside of folder allows for easy recording of important information. Expandable file made of sturdy manila tag for durability. 25-3/4" x 9-1/2". 15 folders per pack.
PRICE
$42.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25-3/4 in |
| Height | 9-1/2 in |
| Document Size | Letter |
Product Details
| Style | File Pockets |
| Type | File Folder |
| Material | Paper Stock |
| Package Quantity | 15 Pack |
| Description | Employee Record Master File Jacket |
| Color | Tan |
| Manufacturers Part Number | TOP32801 |
| Brand | Tops |