J.W. Winco 563-80-M10 Technopolymer T-Handle Tapped mm Diameter 80mm Length M10x1.5
Write a Review
|
Questions & Answers (0)
Product Description
EN 563 plastic T-handles can be used either as operating handles or for clamping purposes, providing high clamping force. Maximum heat resistance of technopolymer plastic: 265°F (130°C). Blind bore tol. = H9.
PRICE
$19.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 80 |
| Dimension H1 | 41 in |
| Dimension D3 | 14 in |
| Thread | M10 x 1.5 in |
| Dimension T Min | .98/.71 in |
| Dimension H2 | 26 in |
Product Details
| Type | Tapped |
| Series | EN563 |
| S Square | 0.79 in² |
| Material | Technopolymer Plastic |
| D2 Thread | M10 x 1.5 |
| Description | T-Handle |
| Manufacturers Part Number | 563-80-M10 |
| Brand | J.W. Winco |