Advance Controls 140742, Disconnect Switch, 30 amp, 4 Pole, Back Panel Mount
Write a Review
|
Questions & Answers (0)
Product Description
Non-Fused UL Listed, Horsepower Rated Disconnect Switch. Lockable Handle and shaft included.
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.7 lbs |
Product Details
| GP Amps | 30 A |
| Voltage | 600 VAC V |
| Color | Gray |
| Manufacturers Part Number | 140742 |
| AWG | 16 - 8 wag |
| Mounting Style | DIN/Screw |
| Poles | 4 |
| Brand | Advanced Controls |
Compliance & Certifications
| Certifications | UL 508 Listed, cUL, CE |
| Environmental Rating | IP65 - Handle |