Stackbin Enclosed Bottom Computer Cart, 30"W x 24"D x 40"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
This computer cart is designed for any distribution center that uses a computerized picking process. The enclosed bottom is the ideal location for the CPU, and is sometimes used to store the battery that runs this mobile processing unit. The keyboard tray included is fully adjustable and the push handles and fixed footrest are included on all units. Made in the USA.
PRICE
$1,749.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30 in |
| Depth | 24 in |
| Height | 40 in |
| Weight Capacity | 500 lbs |
| Weight | 220 lbs |
Product Details
| Type | Mobile Computer Workstation |
| Color | Gray |
| Top Color Family | Gray |
| Battery Powered | No |
| Enclosure Type | CPU Only |
| Number of Doors | 1 |
| Number of Shelves | 3 |
| Material | Steel |
| Description | Enclosed Bottom Computer Cart |
| Manufacturers Part Number | 4-WREP-GY |
| Top Material | Laminate |
| Brand | Stackbin |