Techni Mobili Compact Graphite Gray Computer Desk, 27-1/2"W x 19"D x 36"H
Write a Review
|
Questions & Answers (0)
Product Description
Techni Mobili Compact Computer Desk, 27-1/2"W x 19"D x 36"H, Graphite
This Techni Mobili Compact Computer Desk is made with heavy-duty engineered wood panels with a moisture resistant PVC laminate veneer and a scratch-resistant powder-coated steel frame. The adjustable shelf can be mounted center, right or left of desktop. It also features a slide-out keyboard shelf equipped with a safety stop, side media rack for CDs or DVDs, bottom accessory shelf, large bottom shelf to accommodate a CPU and accessories, and large double-wheel non-marking locking casters. The desktop has a 100 lb weight capacity, the shelves each have a 30 lb weight capacity, and the keyboard shelf can hold up to 20 lbs. COLOR: Graphite. Devices depicted in the image gallery are not included.
This Techni Mobili Compact Computer Desk is made with heavy-duty engineered wood panels with a moisture resistant PVC laminate veneer and a scratch-resistant powder-coated steel frame. The adjustable shelf can be mounted center, right or left of desktop. It also features a slide-out keyboard shelf equipped with a safety stop, side media rack for CDs or DVDs, bottom accessory shelf, large bottom shelf to accommodate a CPU and accessories, and large double-wheel non-marking locking casters. The desktop has a 100 lb weight capacity, the shelves each have a 30 lb weight capacity, and the keyboard shelf can hold up to 20 lbs. COLOR: Graphite. Devices depicted in the image gallery are not included.
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-1/2 in |
| Depth | 19 in |
| Height | 36 in |
Product Details
| Type | Mobile Computer Workstation |
| Frame Color Family | Graphite |
| Color | Black |
| Top Color Family | Black |
| Battery Powered | No |
| Enclosure Type | Open Style |
| Material | Laminate |
| Description | Compact Computer Desk |
| Manufacturers Part Number | RTA-2018-GPH06 |
| Top Material | Laminate |
| Brand | Techni Mobili |
Warranty
| Warranty | 5 Year Limited |