Global Industrial
Model # :WB185312GY
Global Industrial Mobile Cabinet Shop Desk W/ 2 Locking Drawers, 23"W x 20"D, Gray
|
Questions & Answers (0)
Product Description
This all welded heavy duty 16 ga steel construction of the cabinet is excellent for storage and supplies. The top is sloped back-to-front with a retaining lip. Its top sorting compartments provide storage for pens, pencils, etc. The enclosed model has two sliding drawers with security cylinder locks, a 21"W x 19-1/2"D x 19"H storage compartment with stationary center shelf and single point locking handle. The cabinet features four 5" x 1-1/4" rubber casters that include 2 rigid, 2 swiveling casters.
PRICE
$989.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23 in |
| Depth | 20 in |
| Height | 51 in |
| Weight | 120 lbs |
Product Details
| Assembly Required | No |
| Type | Mobile Cabinet Base |
| Color | Gray |
| Number of Drawers | 2 |
| Writing Surface | Sloped |
| Style | Cabinet, Compartment, Drawer, Shelf |
| Number of Shelves | 1 Bottom |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | 185312GY |
| Number of Cabinets | 1 |
| Brand | Global Industrial |