Enclosure Kit with Safety Interlock for Morse® 310-A Field Install
Write a Review
|
Questions & Answers (0)
Product Description
Install all Morse Rotators in accordance with local requirements for enclosure and safety interlock, etc. One way to accomplish this is with a Morse enclosure with safety interlock, so the rotator automatically turns off when enclosure door is opened. Power connections and motor controls must also comply with applicable local codes. For OSHA compliance in the USA, see OSHA subpart O.1910.212(a)(4) "Barrels, containers, and drums. Revolving drums, barrels, and containers shall be guarded by an enclosure which is interlocked with the drive mechanism, so that the barrel, drum, or container cannot revolve unless the guard enclosure is in place." Ships Separately w/ 2nd Freight Bill.
PRICE
$4,379.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 88 in |
| Width | 52 in |
| Height | 63-1/4 in |
Product Details
| Manufacturers Part Number | GEK-310-A |
| Material | Steel |
| Brand | Morse |