Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Morse

Model # :WBB806628

MPN #: GEK-1-305-1

Enclosure Kit with Safety Interlock - For Morse® 1-305-1 - Field Installed

Product Description
Morse® Enclosure Kit with Safety Interlock - Field Installed - For Model 1-305-1

Install all Morse Rotators in accordance with local requirements for enclosure and safety interlock, etc. One way to accomplish this is with a Morse enclosure with safety interlock, so the rotator automatically turns off when enclosure door is opened. Power connections and motor controls must also comply with applicable local codes. For OSHA compliance in the USA, see OSHA subpart O.1910.212(a)(4) "Barrels, containers, and drums. Revolving drums, barrels, and containers shall be guarded by an enclosure which is interlocked with the drive mechanism, so that the barrel, drum, or container cannot revolve unless the guard enclosure is in place."

  • MADE IN THE USA
  • 2 Year Warranty

PRICE
$999.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length66 in
Width52 in
Height74 in
Weight125 lbs

Product Details

StyleEnclosure Kit
TypeEnclosure Kit
MaterialSteel
Manufacturers Part NumberGEK-1-305-1
BrandMorse

Warranty

Warranty2