Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Morse

Model # :WBB806624

MPN #: 456-A

Morse® Hydra-Lift Drum Roller Model 456-A - Air Motor 5-20 RPM

Product Description
Morse® Hydra-Lift Drum Roller - Air Motor 5-20 RPM

Using a Morse Hydra-Lift Drum Roller eliminates spillage, splashing of dangerous contents on workers and risk of contamination. Now you can get the benefits of mixing inside closed shipping drums and have the machine do the work of loading and unloading itself! Load your upright drum into the Hydra-Lift Drum Roller. You control the hydraulic tilting action that places the drum down on the rotator wheels. Then use a second valve to start and stop the hydraulic motor that drives rotation. Minimize time, labor and extra equipment of getting drum into mixing position. Roll your drum at speeds from 5 to 20 RPM.

  • Capacity: 1,000 Lb. (454 kg) Liquid Load, 400 Lb. (182 kg) Dry Load
  • Roll a Drum: 6" to 26" (15.25 to 66 cm) in diameter and with 40" (102 cm) maximum length
  • Ergonomic powered hydraulics lift your drum into position for rolling
  • Save time, labor and money mixing inside a closed drum
  • Remix settled ingredients and integrate new components
  • Eliminate transfer and clean-up
  • Use a separate drum for each batch
  • No container to purge between batches
  • Nothing to insert into the drum
  • Drums make economical mixing vessels
  • OSHA requires Enclosure


  • MADE IN THE USA
  • 2 Year Warranty

PRICE
$7,339.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length69-1/8 in
Width27-1/4 in
Height40-7/16 in
Weight Capacity1000 (Liquid), 400 (Dry) lbs
Weight622 lbs
Drum Length40 in
Fits Drum Diameter6 to 26 in

Product Details

TypeHydra-Lift Drum Roller
ColorBlue
Motor TypeAir Motor
Capacity55 gal
MaterialSteel
Manufacturers Part Number456-A
BrandMorse
SpeedVariable 5 to 20 rpm

Warranty

Warranty2