Encore Packaging 18V Li-Ion Rechargeable Heavy Duty Battery
Write a Review
|
Questions & Answers (0)
Product Description
Our heavy duty 18-volt, 4/5 AMP lithium-ion battery delivers efficient, long-lasting power for your tools. With its high capacity and fast charging capability, it's built to handle demanding tasks reliably. It includes a charger indicator light and sleek design. The lighter design also makes it easy to carry around and use all day.
This alim battery conveniently pairs with our battery powered kraft paper dispensers (EP-5978), battery powered slide cutters (EP-6470, EP-6475, EP-6480, EP-6485, EP-6565, EP-6570) and battery banding tools (EP-1260, EP-1265).
Easily transportable and chargeable with our E1260-58 battery charger. The smaller dimensions allow for easier transport while still providing the same power and reliability of our standard 18V E1260-28 battery.
This alim battery conveniently pairs with our battery powered kraft paper dispensers (EP-5978), battery powered slide cutters (EP-6470, EP-6475, EP-6480, EP-6485, EP-6565, EP-6570) and battery banding tools (EP-1260, EP-1265).
Easily transportable and chargeable with our E1260-58 battery charger. The smaller dimensions allow for easier transport while still providing the same power and reliability of our standard 18V E1260-28 battery.
PRICE
$129.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Amperage | 4/5 A |
| Type | Heavy Duty Power Tool Battery |
| For Use With | Encore 18V Tools |
| Voltage | 18 V |
| Terminals | T2 |
| Brand | Encore Packaging |