Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PRORUN

Model # :WBB3193917

MPN #: PB12040

PRORUN® 20V Lithium-Ion Battery Pack, 4.0Ah Capacity

Product Description
PRORUN® 20-volt Lithium-Ion Batteries are the culmination of decades of outdoor power equipment engineering, innovation, design and manufacturing. This heavy-duty 4.0 Ah battery delivers provides the highest capacity within our 20V outdoor power equipment lineup. Intelligent management optimizes battery's performance and protects the battery pack from extreme temperatures, over-discharge, and over-charge for longer life.

Features:
  • Runtime: 80 Wh of fade-free power, no memory loss after charging
  • LED Gauge: High-visibility onboard 5 LED power capacity indicator
  • Compatibility: Supports all PRORUN® 20V equipment
  • Fast Charge: Reaches full charge in 60 minutes
  • Professional Grade: Features airflow cooling, shock-resistant design, and phase-change material technology for optimal battery life
  • Warranty: Backed by PRORUN® limited 3-year warranty


PRICE
$84.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-3/8
Width7-1/2 in
Height6-3/8 in

Product Details

Battery TypeLithium-Ion
Charging Time60
TypePower Tool Battery
Amperage4 A
For Use WithPRORUN® 20V Equipment
Batteries IncludedYes
Battery SystemPRORUN
Number of Batteries1
Voltage20 V
Terminals5
DescriptionLithium-Ion Battery Pack
Package Quantity1
Manufacturers Part NumberPB12040
Battery Amp Hours4 Ah
Charger IncludedNo
BrandPRORUN

Warranty

Warranty3 yr