Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PRORUN

Model # :WBB3193902

MPN #: PB16050

PRORUN® 60V Lithium-Ion Battery Pack, 5.0Ah Capacity

Product Description
The PRORUN® 60-volt Lithium-Ion Batteries are the culmination of decades of outdoor power equipment engineering, innovation, design and manufacturing. This heavy-duty 5.0 Ah battery delivers the highest capacity within our 60V outdoor power equipment lineup. Intelligent management optimizes battery's performance and protects the battery pack from extreme temperatures, over-discharge, and over-charge for longer life. On-board 5 LED power capacity indicator provides an easy check on available power level.

Features:
  • Runtime: 270 Wh of fade-free power, no memory loss after charging
  • LED Gauge: High-visibility onboard 5 LED power capacity indicator
  • Compatibility: Supports all PRORUN® 60V equipment
  • Fast Charge: Reaches full charge in 60 minutes
  • Professional Grade: Features airflow cooling, shock-resistant design, and phase-change material technology for optimal battery life
  • Warranty: Backed by PRORUN® Limited Tool & Battery Warranty (3-Year Residential, 2-Year Commercial)


PRICE
$239.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/2
Width5-1/8 in
Height3-11/16 in

Product Details

Battery TypeLithium-Ion
Charging Time60
TypePower Tool Battery
Amperage5 A
For Use WithPRORUN® 60V Equipment
Batteries IncludedYes
Battery SystemPRORUN
Number of Batteries1
Voltage60 V
Terminals4
DescriptionLithium-Ion Battery Pack
Package Quantity1
Manufacturers Part NumberPB16050
Battery Amp Hours5 Ah
Charger IncludedNo
BrandPRORUN

Warranty

Warranty3 Years Residential, 2 Years Commercial yr