Encore Packaging Circle Blade, Pack of 3
Write a Review
|
Questions & Answers (0)
Product Description
Circle blade replacement blade. Compatible with: EP-215, EP-255. Comes with 3 blades per pack, with 3 packs per case.
PRICE
$5.10
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/8 in |
| Width | 1-1/8 in |
| Thickness | 0.01" |
| Blade Width | 1-1/8 |
Product Details
| Blade Shape | Circular |
| Type | Circular Blade |
| Material | Carbon Steel |
| Package Quantity | 3 |
| Manufacturers Part Number | E225-CB |
| Brand | Encore Packaging |