Encore Packaging Slide Knife Blade, Pack of 10
Write a Review
|
Questions & Answers (0)
Product Description
Slide knife replacement blade. Compatible with: EP-260, EP-265. Comes with 10 blades per pack, with 10 packs per case.
PRICE
$23.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7/8 in |
| Width | 7/8 in |
| Thickness | 0.01" |
| Blade Width | 3/4 |
Product Details
| Blade Shape | Rectangular |
| Type | Utility Knife Blade |
| Material | Carbon Steel |
| Package Quantity | 10 |
| Blade Type | Safety Utility |
| Manufacturers Part Number | E260B |
| Brand | Encore Packaging |