Encore Packaging Safety Blade, Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
Safety Knife replacement blades. Compatible with EP-240. Comes with 10 blades a pack, with 100 packs per case.
PRICE
$13.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/16 in |
| Width | 3/4 in |
| Thickness | 0.02" |
| Blade Width | 2-1/16 |
Product Details
| Blade Shape | Trapezoid |
| Type | Utility Knife Blade |
| Material | Carbon Steel |
| Package Quantity | 100 |
| Blade Type | Safety Utility |
| Manufacturers Part Number | E240B-100 |
| Brand | Encore Packaging |