8 x 8 x 8" Do Not Stack Pallet Cones – White - Pack of 50. Prevent stacking damage with pallet cones! These durable, lightweight cones clearly mark pallets as non-stackable, reducing the risk of crushing and product loss. Easy to use and highly visible, they're the perfect solution for protecting your shipments.
Encore Packaging 'Do Not Stack' Printed Pallet Cone, White/Red, Pack of 50
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$31.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 8 in |
| Height | 8 in |
| Weight | 1 lbs |
| Size | 8 x 8 x 8 |
| Panel Height | 10 in |
| Panel Width | 8 in |
Product Details
| Type | Printed Pallet Cone |
| Color | White/Red |
| Material | Corrugated Cardboard |
| Manufacturers Part Number | IP-4020-8-8 |
| Brand | Encore Packaging LLC |
Warranty
| Warranty | 90 Days yr |