Each cone, lettered A-Z, is equipped with a small hole at the top for flags <4mm in diameter, along with a slot to easily store and clip paperwork, such as warehouse shipping and receiving receipts. 26 cones per package. 4.38" H x 4.5" W x 4.5" L each.
Global Industrial
Model # :WB412596
Global Industrial Lettered Cones, A-Z, Red
Write a Review
|
Questions & Answers (0)
Product Description
Improve efficiency and reduce the margin of error with our Global Industrial Lettered Cones. Brightly colored in red, with letters on all four sides, these cones are easily visible from virtually every vantage point, making them ideal for marking customer pickups and outbound shipments, as well as various law enforcement needs.
360° visibility.
Nestable and stackable for easy storage.
Won't tip over, move, or slide.
Made of durable, high-impact plastic.
Each cone, lettered A-Z, is equipped with a small hole at the top for flags <4mm in diameter, along with a slot to easily store and clip paperwork, such as warehouse shipping and receiving receipts. 26 cones per package. 4.38" H x 4.5" W x 4.5" L each.
Each cone, lettered A-Z, is equipped with a small hole at the top for flags <4mm in diameter, along with a slot to easily store and clip paperwork, such as warehouse shipping and receiving receipts. 26 cones per package. 4.38" H x 4.5" W x 4.5" L each.
PROMOTIONAL PRICE
$34.45was $40.95
Save $6.50 (16%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Width | 4-1/2 in |
| Height | 4-3/8 in |
| Weight | 0.2 lbs |
| Size | 4-1/2"W X 4-1/2"H |
Product Details
| Type | Cone With Letters |
| Color | Red |
| Message | Letters A-Z |
| Material | Polypropylene |
| Package Quantity | 26 |
| Manufacturers Part Number | 412596 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |