- Classic poly edge protector
- Functions to reinforce the edge of your box and maintain its shape under the pressure of strapping
- It is sized at 2-1/2 inch x 2 inch, made with white poly
Encore Packaging Edge Protectors For up to 1-1/4" Strap, 2-1/2"L x 2"W, White
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$179.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-1/2 in |
| Width | 2-3/4 in |
Product Details
| Type | Poly Edge Protector |
| Material | Polyethylene |
| Package Quantity | 1000 |
| Color | White |
| Manufacturers Part Number | EP-5660 |
| Brand | Encore Packaging |
| Recyclable | Yes |