- Classic poly edge protector
- Functions to reinforce the edge of your box and maintain its shape under the pressure of strapping
- It is sized at 1-7/8 inch x 1 inch, made with white poly
Encore Packaging Edge Protectors For up to 1-3/4" Strap, 1-7/8"L x 1"W, White
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$73.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-7/8 in |
| Width | 1 in |
Product Details
| Type | Poly Edge Protector |
| Material | Polyethylene |
| Package Quantity | 1000 |
| Color | White |
| Manufacturers Part Number | EP-5620-HD |
| Brand | Encore Packaging |
| Recyclable | Yes |