Features:
- Strong fiberboard construction stabilizes loads
- Bright, bold red printing
- Use with stretch film or strapping to keep loads from shifting
- Save by ordering in full skid quantities
Model # :WBB2354498
Weights & Dimensions
| Length | 48 in |
| Width | 3 in |
| Depth | 3 in |
| Thickness | 0.16 in |
Product Details
| Type | Edge Protectors |
| Material | Paperboard |
| Package Quantity | 1,600 |
| Color | White |
| Manufacturers Part Number | B2354498 |
| Do Not Double Stack | |
| Brand | Global Industrial |
| Recyclable | Yes |