- This is an extra-large, high density polyethylene edge protector for 10 inch lashing straps
- Protects load from being damaged when tied down
- Ridges maintain placement of lashing
Encore Packaging Edge Protectors, Jumbo For Lashing, 48"L x 8-1/2"W, Orange
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$31.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 8-1/2 in |
Product Details
| Type | Poly Edge Protector |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | Orange |
| Manufacturers Part Number | EP-5680-48 |
| Brand | Encore Packaging |
| Recyclable | Yes |