Avery® Diamond Clear Heavyweight Sheet Protectors, 8-1/2"W x 11"H, Clear, 100/PK
|
Questions & Answers (0)
Product Description
Avery Diamond Clear Heavyweight Sheet Protectors, 8-1/2"W x 11"H, Clear, 100/PK
The solution to keeping your important papers protected is cleardiamond clear, in fact. These Diamond Clear Heavyweight Sheet Protectors are designed both to protect your papers and show them off impressively. Diamond-clear material delivers a crisp view of your pages as well as durable protection. The acid-free and archival-safe material ensures your pages stay in top condition and that print remains on your papers, rather than transferring to the sheet protector. The protectors' clear binding edge rounds out the professional look of your presentations and other documents.
The solution to keeping your important papers protected is cleardiamond clear, in fact. These Diamond Clear Heavyweight Sheet Protectors are designed both to protect your papers and show them off impressively. Diamond-clear material delivers a crisp view of your pages as well as durable protection. The acid-free and archival-safe material ensures your pages stay in top condition and that print remains on your papers, rather than transferring to the sheet protector. The protectors' clear binding edge rounds out the professional look of your presentations and other documents.
PRICE
$31.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Thickness/Grade | Heavy Gauge |
| Sheet Protector Sheet Size | 8-1/2 x 11 |
Product Details
| Type | Accessory |
| Color | Clear |
| Number of Pockets | 1 |
| Accessory Type | Sheet Protector |
| Punched/Unpunched | Punched |
| Sheets per Unit | 100 |
| Material | Polypropylene |
| Description | Diamond Clear Heavyweight Sheet Protectors |
| Package Quantity | 100/PK |
| Manufacturers Part Number | 74100 |
| Brand | Avery |