Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Encore Packaging

Model # :WBB3778623

MPN #: EP-370

Encore™ Packaging Floor & Wall Razor Scraper with Protective Cap, 4" Blade Width, 6 Knives/Case

Product Description
This scraper knife features a 4" wide blade, a robust metal body, and a removable blade cover for safe storage and handling, along with a comfortable PVC grip for easy control. It includes 6 knives, delivering durable performance and great value in one pack. Extra replacement blades are available for this unit.

Features:
  • Includes: Removable, protective blade cover for safety and comfortable, PVC grip.
  • Number of Knives per Case: 6
  • Blade Material: Carbon Steel
  • Blade Size: 4"
  • Replacement Blade SKU: E370B-10
  • Unit Color: Silver, Black


PRICE
$27.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/4 in
Depth8-1/2 in
Height4-1/4 in
Weight6 lbs
Blade Width4 in

Product Details

Temperature Range-20 to 150 °F
MaterialAluminum-alloy/PVC/Carbon Steel
ColorBlack/Silver
Manufacturers Part NumberEP-370
BrandEncore Packaging

Warranty

Warranty90 Days