Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Encore Packaging

Model # :WBB3778621

MPN #: EP-325

Encore™ Packaging Retractable Scraper Knife with Grip, 2" Blade Width 12 Knives/Case

Product Description
This scraper knife features a retractable locking blade housed in a heavy-duty metal body with a soft-touch rubber handle for secure, comfortable control. Built for tough applications, it delivers durability and safety you can rely on every and comes with 12 knives to tackle any job. Extra replacement blades are available for this unit

Features:
  • Includes: retractable locking blade, robust, metal body, and soft-touch, rubber grip.
  • Number of Knives per Case: 12
  • Blade Material: Carbon Steel
  • Blade Size: 2"
  • Replacement Blade SKU: E310B-10
  • Unit Color: Silver, Blue


PRICE
$63.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1/2 in
Depth6 in
Height2 in
Weight6 lbs
Blade Width2 in

Product Details

Temperature Range-20 to 150 °F
MaterialStainless Steel/ABR TPR/Carbon Steel
ColorBlue/Silver
Manufacturers Part NumberEP-325
BrandEncore Packaging

Warranty

Warranty90 Days