Features:
- Includes: retractable locking blade and robust, metal body
- Number of Knives per Case: 12
- Blade Material: Carbon Steel
- Blade Size: 2"
- Replacement Blade SKU: E310B-10
- Unit Color: Silver
Weights & Dimensions
| Width | 1/2 in |
| Depth | 3-3/4 in |
| Height | 1-3/4 in |
| Weight | 6 lbs |
| Blade Width | 2 in |
Product Details
| Temperature Range | -20 to 150 °F |
| Material | Stainless Steel/Carbon Steel |
| Color | Silver |
| Manufacturers Part Number | EP-310 |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 Days |