Encore Packaging Heavy Duty Double Poly Seal Clip, 3/4" Strap Width, Pack of 500
Write a Review
|
Questions & Answers (0)
Product Description
Classic industrial snap-on serrated seals for poly. Designed for thicker gauge polyester strap. Works best with symmetrical sealer. Serrated surface provides additional strength. Contains 500 seals per case, can only order by case.
PRICE
$119.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Strap Width | 3/4 in |
Product Details
| Type | Seals |
| Applicable Materials | Poly |
| Package Quantity | 500 |
| Color | Silver |
| Seal Type | Double Seal Clips |
| Manufacturers Part Number | P34SY6-500 |
| Duty | Heavy Duty |
| For Use With | Poly |
| Brand | Encore Packaging |