Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Encore Packaging LLC

Model # :WBB3778499

MPN #: EP-5000-HD

Encore™ Packaging Heavy-Duty Pallet Band, 2-1/2"W, Pack of 2

Product Description
Boost efficiency and control with this heavy-duty accessory, built to pair seamlessly with a pallet band for secure inter-warehouse transport or staging. Its innovative interlocking design lets you fine-tune tension and strength without the need for extra bands. Rugged, reliable, and easy to use-it's engineered for long-term performance in demanding environments.

Features:
  • Sold in 2 pcs per set (1 main / 1 spatula)
  • Compatible with all pallet bands
  • Reusable and durable (simply retention by pulling band through and tying off another knot)
  • Good for 200 - 300 uses
  • Pallet band easily replaceable
  • Add EP-5012 | EP-5014 Erasable Placards to label and organize your loads! (sold separately)
  • Accessory kits available as EP-5050, EP-5055, or EP-5060


PRICE
$40.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-1/2 in

Product Details

MaterialPlastic
Package Quantity2
DescriptionHeavy-Duty Pallet Band
ColorBlack
Bands per Case2
Manufacturers Part NumberEP-5000-HD
BrandEncore Packaging LLC

Warranty

Warranty90 Days