Encore Packaging Heavy Duty Two Hand Strap Shears For 3/4" - 2" Strap Width, Black
Write a Review
|
Questions & Answers (0)
Product Description
This heavy duty industrial shears features a classic industrial design and made for two-hand operation. Features long handles for extra leverage and a soft-touch rubber grip.
PRICE
$189.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Material Thickness | 0.05 |
| Strap Width | 3/4 - 2 |
Product Details
| Style | Manual |
| Type | Strap Shears |
| Grip Material | Rubber |
| Color | Black |
| Manufacturers Part Number | EP-2500 |
| Duty | Heavy Duty |
| For Use With | Steel |
| Brand | Encore Packaging |