Encore Packaging Heavy Duty Micro-Grit Poly Seals, 5/8" Strap Width, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
Robust industrial serratable seals for poly. Use with serratable sealer. Serrated surface provides additional strength. Contains 1000 seals per case, can only order by case.
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Strap Width | 5/8 in |
Product Details
| Type | Seals |
| Applicable Materials | Poly |
| Package Quantity | 1000 |
| Color | Silver |
| Seal Type | Micro-Grit |
| Manufacturers Part Number | P58PS4-1000 |
| Duty | Heavy Duty |
| For Use With | Poly |
| Brand | Encore Packaging |