- This is a heavy duty coil of Woven Cord
- Make sure your strapping kit is always stocked with Encore's mini coils
- It is 1-1/4" Strap Width x .05" Thickness x 984' long
- It has a break strength of 3307 lbs
Encore Packaging Heavy Duty Woven Poly Cord, 1-1/4"W x 984'L x 0.05" Thick, 8" Core, White
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$89.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 984 ft |
| Thickness | 0.05 in |
| Strap Width | 1-1/4 in |
| Core Size | 8 in |
Product Details
| Break Strength | 3307 lb/in |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | PC114WOV-3 |
| Brand | Encore Packaging |