- This is a regular duty coil of Woven Cord
- Make sure your strapping kit is always stocked with Encore's mini coils
- It is 3/4" Strap Width x .035" Thickness x 1640' long
- It has a break strength of 1100 lbs
Encore Packaging Regular Duty Woven Poly Cord, 3/4"W x 1640'L x 0.035" Thick,3-1/2" Core,White
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$88.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1640 ft |
| Thickness | 0.035 in |
| Strap Width | 3/4 in |
| Core Size | 3-1/2 in |
Product Details
| Break Strength | 1100 lb/in |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | PC34WOV-2 |
| Brand | Encore Packaging |