Encore Packaging Pneumatic Tensioner for Cord For 1” - 1 1/2” Strap Width, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Tensions cord strapping with the click of a button. Experience powerful, consistent tension with minimal effort, perfect for securing heavy-duty loads with ease. For Cord, Poly, and Woven Strap. Use with wire buckles.
PRICE
$839.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Material Thickness | .031 - .062 |
| Strap Width | 1 - 1-1/2 |
Product Details
| Type | Tensioner |
| Color | Silver |
| Manufacturers Part Number | EP-1198 |
| Duty | Heavy Duty |
| For Use With | Cord, Poly, Woven Strap |
| Tool Type | Pneumatic |
| Brand | Encore Packaging |