Encore Packaging NZ Version Oscillated Floor Cord Strapping Dispenser, 8" Core, Black
Write a Review
|
Questions & Answers (0)
Product Description
This cord dispenser has a straight-forward industrial design and is easily floor or table-top mountable. It can also be carried around with you. Includes convenient steel tray, spin nut and flanges.
PRICE
$159.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 19-13/16 in |
| Width | 18 in |
| Height | 19-5/8 in |
| Strap Width | 2 in |
| Core Size | 8 in |
Product Details
| Assembly Required | No |
| Type | Strapping Dispenser |
| Color | Black |
| For Use With | Cord |
| Style | Mobile |
| Applicable Materials | Cord |
| Material | Steel |
| Manufacturers Part Number | EP-3025-NZ-8 |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |